Thomas and Betts CTL414 Blackburn® Copper Short Barrel One-Hole Compression Connector | Graybar Store
Thomas and Betts - Blackburn® Copper Short Barrel One-Hole Compression Connector - CTL414
+ / - Hover over image to Zoom
Other Views

    Blackburn® Copper Short Barrel One-Hole Compression Connector

    Manufacturer: Thomas and Betts
    Manufacturer #: CTL414
    SKU: 88033981
    $5.42
    Checking Pricing
         
    Die Color:Grey
    Wire Size:4 AWG
    Hole Diameter (Inches):1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CTL414
    • Die Color Grey
    • Finish Electro Tin Plated
    • Hole Diameter (Inches) 1/4
    Product Overview:
    4 AWG short barrel copper 1-hole lug gray.
    Thomas & Betts 1-hole short barrel lug is copper, tin plated and is coded for copper conductors.