Thomas and Betts CTL30-38 Blackburn® Copper Short Barrel One-Hole Compression Connector | Graybar Store
Thomas and Betts - Blackburn® Copper Short Barrel One-Hole Compression Connector - CTL30-38
+ / - Hover over image to Zoom
Other Views

    Blackburn® Copper Short Barrel One-Hole Compression Connector

    Manufacturer: Thomas and Betts
    Manufacturer #: CTL30-38
    SKU: 88033973
    $20.79
    Checking Pricing
         
    Die Color:Orange
    Wire Size:3/0 AWG
    Hole Diameter (Inches):3/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CTL30-38
    • Die Color Orange
    • Finish Electro Tin Plated
    • Hole Diameter (Inches) 3/8
    Product Overview:
    3/0 AWG short barrel copper 1-hole lug orange.
    Thomas & Betts 1-hole short barrel lug is copper, tin plated and is coded for copper conductors.