Thomas and Betts LCN600 Blackburn® Copper Long Barrel Two-Hole Compression Connector | Graybar Store
Thomas and Betts - Blackburn® Copper Long Barrel Two-Hole Compression Connector - LCN600
+ / - Hover over image to Zoom
Other Views

    Blackburn® Copper Long Barrel Two-Hole Compression Connector

    Manufacturer: Thomas and Betts
    Manufacturer #: LCN600
    SKU: 89032357
    $29.49
    Checking Pricing
         
    Die Color:Green
    Wire Size:600 kcmil
    Hole Diameter (Inches):1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LCN600
    • Die Color Green
    • Finish Tin Plated
    • Hole Diameter (Inches) 1/2
    • Materials Copper
    Product Overview:
    600 kcmil long barrel 2-hole copper lug green.
    Thomas & Betts 2-hole straight long barrel lug is copper, tin plated and is coded for copper conductors.