Thomas and Betts LCN40 Blackburn® Copper Long Barrel Two-Hole Compression Connector | Graybar Store
Thomas and Betts - Blackburn® Copper Long Barrel Two-Hole Compression Connector - LCN40
+ / - Hover over image to Zoom
Other Views

    Blackburn® Copper Long Barrel Two-Hole Compression Connector

    Manufacturer: Thomas and Betts
    Manufacturer #: LCN40
    SKU: 88034322
    $14.33
    Checking Pricing
         
    Die Color:Purple
    Wire Size:4/0 AWG
    Hole Diameter (Inches):1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LCN40
    • Die Color Purple
    • Finish Tin Plated
    • Hole Diameter (Inches) 1/2
    • Materials High-Conductivity Seamless Copper Tubing
    • Wire Size 4/0 AWG
    • For Use With AWG Stranded, Flexible Cable, Welding Cable and Portable Cord Copper Conductors
    • SKU Spec Sheet
      LCN40 Specification Sheet
      LCN40 Spec Sheet
    • Country of Origin MX - Mexico
    Product Overview:
    4/0 AWG long barrel 2-hole copper lug purple.
    Thomas & Betts 2-hole straight long barrel lug is copper, tin plated and is coded for copper conductors.