Thomas and Betts CTL6L-14 Blackburn® Copper Long Barrel One-Hole Compression Connector | Graybar Store
Thomas and Betts - Blackburn® Copper Long Barrel One-Hole Compression Connector - CTL6L-14
+ / - Hover over image to Zoom
Other Views

    Blackburn® Copper Long Barrel One-Hole Compression Connector

    Manufacturer: Thomas and Betts
    Manufacturer #: CTL6L-14
    SKU: 88034002
    $6.78
    Checking Pricing
         
    Die Color:Blue
    Wire Size:6 AWG
    Hole Diameter (Inches):1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CTL6L-14
    • Die Color Blue
    • Finish Tin Plated
    • Hole Diameter (Inches) 1/4
    • Materials High-Conductivity Seamless Copper Tubing
    Product Overview:
    6 AWG long barrel copper 1-hole lug yellow.
    Thomas & Betts 1-hole long barrel lug is copper, tin plated and is coded for copper conductors.