Thomas and Betts CTL40L-12 Blackburn® Copper Long Barrel One-Hole Compression Connector | Graybar Store
Thomas and Betts - Blackburn® Copper Long Barrel One-Hole Compression Connector - CTL40L-12
+ / - Hover over image to Zoom
Other Views

    Blackburn® Copper Long Barrel One-Hole Compression Connector

    Manufacturer: Thomas and Betts
    Manufacturer #: CTL40L-12
    SKU: 88033990
    $24.87
    Checking Pricing
         
    Die Color:Purple
    Wire Size:4/0 AWG
    Hole Diameter (Inches):1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CTL40L-12
    • Die Color Purple
    • Finish Tin Plated
    • Hole Diameter (Inches) 1/2
    • Materials High-Conductivity Seamless Copper Tubing
    Product Overview:
    4/0 AWG long barrel copper 1-hole lug purple.
    Thomas & Betts 1-hole long barrel lug is copper, tin plated and is coded for copper conductors.