Thomas and Betts CTL250L-12 Blackburn® Copper Long Barrel One-Hole Compression Connector | Graybar Store
Thomas and Betts - Blackburn® Copper Long Barrel One-Hole Compression Connector - CTL250L-12
+ / - Hover over image to Zoom
Other Views

    Blackburn® Copper Long Barrel One-Hole Compression Connector

    Manufacturer: Thomas and Betts
    Manufacturer #: CTL250L-12
    SKU: 88033970
    $15.40
    Checking Pricing
         
    Die Color:Yellow
    Wire Size:250 kcmil
    Hole Diameter (Inches):1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CTL250L-12
    • Die Color Yellow
    • Finish Tin Plated
    • Hole Diameter (Inches) 1/2
    • Materials High-Conductivity Seamless Copper Tubing
    Product Overview:
    250 kcmil long barrel copper 1-hole lug yellow.
    Thomas & Betts 1-hole long barrel lug is copper, tin plated and is coded for copper conductors.