Thomas and Betts 54509 Blackburn® Color-Keyed® Two-Way Splice Connector | Graybar Store
Thomas and Betts - Blackburn® Color-Keyed® Two-Way Splice Connector - 54509
+ / - Hover over image to Zoom
Other Views

    Blackburn® Color-Keyed® Two-Way Splice Connector

    Manufacturer: Thomas and Betts
    Manufacturer #: 54509
    SKU: 88264884
    $8.69
    Checking Pricing
         
    Wire Size:1/0 AWG
    Color:Pink
    Material:Electro Tin Plated High-Conductivity Wrought Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54509
    • Color Pink
    • Finish Tin Plated
    • Wire Size 1/0 AWG
    Product Overview:
    Pink two-way standard barrel splice connector for copper conductors 600V thru 35kV . 1.63 L x 0.52 W inch.
    Blackburn® Color-Keyed® Two-Way Splice Connector:
    • Provide high pullout values
    • Easy to insulate
    • Provide low-resistance connection of high quality and low installed cost