Thomas and Betts 54505 Blackburn® Color-Keyed® Two-Way Splice Connector | Graybar Store
Thomas and Betts - Blackburn® Color-Keyed® Two-Way Splice Connector - 54505
+ / - Hover over image to Zoom
Other Views

    Blackburn® Color-Keyed® Two-Way Splice Connector

    Manufacturer: Thomas and Betts
    Manufacturer #: 54505
    SKU: 88264876
    $5.89
    Checking Pricing
         
    Wire Size:6 AWG
    Color:Blue
    Material:Electro Tin Plated High-Conductivity Wrought Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54505
    • Color Blue
    • Finish Tin Plated
    • Wire Size 6 AWG
    Product Overview:
    Blue two-way standard barrel splice connector for copper conductors 600V thru 35kV . 1 L x 0.30 W inch.
    Blackburn® Color-Keyed® Two-Way Splice Connector:
    • Provide high pullout values
    • Easy to insulate
    • Provide low-resistance connection of high quality and low installed cost