Thomas and Betts 54804 Blackburn® Color-Keyed® Two-Way Long Barrel Splice Connector | Graybar Store
Thomas and Betts - Blackburn® Color-Keyed® Two-Way Long Barrel Splice Connector - 54804
+ / - Hover over image to Zoom
Other Views

    Blackburn® Color-Keyed® Two-Way Long Barrel Splice Connector

    Manufacturer: Thomas and Betts
    Manufacturer #: 54804
    SKU: 88264923
    $6.02
    Checking Pricing
         
    Wire Size:8 AWG
    Color:Red
    Material:Electro Tin Plated High-Conductivity Wrought Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54804
    • Color Red
    • Finish Tin Plated
    • Wire Size 8 AWG
    Product Overview:
    Red two-way long barrel splice connector for copper conductors 600V thru 35kV. 1.75 L x 0.27 W inch.
    Blackburn® Color-Keyed® Two-Way Long Barrel Splice Connector:
    • Provide high pullout values
    • Easy to insulate
    • Provide low-resistance connection of high quality and low installed cost