Thomas and Betts 60278 Blackburn® Color-Keyed® Two-Hole Long Barrel Lug | Graybar Store
Thomas and Betts - Blackburn® Color-Keyed® Two-Hole Long Barrel Lug - 60278
+ / - Hover over image to Zoom
Other Views

    Blackburn® Color-Keyed® Two-Hole Long Barrel Lug

    Manufacturer: Thomas and Betts
    Manufacturer #: 60278
    SKU: 88265115
    $113.70
    Checking Pricing
         
    Wire Size:750 kcmil
    Die Color:Yellow
    Hole Diameter (Inches):1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 60278
    • Die Color Yellow
    • Finish Electro Tin Plated
    • Hole Diameter (Inches) 1/2
    • Materials High-Conductivity Wrought Aluminum
    Product Overview:
    2-hole long barrel lug designed and approved for use with both aluminum and copper conductors. 7.15 L x 2.13 W inch.
    Thomas & Betts aluminum compression lug is tin plated and used with copper and aluminum conductors.