Thomas and Betts Blackburn® Color-Keyed® Two-Hole Long Barrel Copper Compression Lug with Peep Hole | Graybar Store
Thomas and Betts - Blackburn® Color-Keyed® Two-Hole Long Barrel Copper Compression Lug with Peep Hole
+ / - Hover over image to Zoom
Other Views

    Blackburn® Color-Keyed® Two-Hole Long Barrel Copper Compression Lug with Peep Hole

    Manufacturer: Thomas and Betts
         

    • Manufacturer Thomas and Betts
    • Finish Tin Plated
    • Materials High-Conductivity Wrought Copper
    • For Use With Copper Conductor
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Wire Size
    Size (Inches)
    Stud Size (Inches)
    Die Color
    Stud Hole Spacing
    Price
    54864BEPH
    99506916
    3/0 AWG
    4.48 L
    1/2
    Orange
    1-3/4 in.
    $
    42
    .97
    /
    EA
    99506916
    Wire Size
    3/0 AWG
    Size (Inches)
    4.48 L
    Stud Size (Inches)
    1/2
    Die Color
    Orange
    Stud Hole Spacing
    1-3/4 in.
    $
    42
    .97
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    54866BEPH
    99506917
    4/0 AWG
    4.7 L
    1/2
    Purple
    1-3/4 in.
    $
    455
    .81
    10 Ea
    /
    Package
    99506917
    Wire Size
    4/0 AWG
    Size (Inches)
    4.7 L
    Stud Size (Inches)
    1/2
    Die Color
    Purple
    Stud Hole Spacing
    1-3/4 in.
    $
    455
    .81
    10 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    54908BEPH
    25310072
    4 AWG
    1.7 L
    10 AWG
    Grey
    $
    6
    .45
    /
    EA
    25310072
    Wire Size
    4 AWG
    Size (Inches)
    1.7 L
    Stud Size (Inches)
    10 AWG
    Die Color
    Grey
    Stud Hole Spacing
    $
    6
    .45
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    54854BEPH
    99506913
    4 AWG
    2.31 L
    1/4
    Grey
    5/8 in.
    $
    18
    .18
    /
    EA
    99506913
    Wire Size
    4 AWG
    Size (Inches)
    2.31 L
    Stud Size (Inches)
    1/4
    Die Color
    Grey
    Stud Hole Spacing
    5/8 in.
    $
    18
    .18
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99506916 SKU, 99506916 ANALYTICS...
    Stud Size (Inches)
    1/2
    Die Color
    Orange
    Stud Hole Spacing
    1-3/4 in.
    Price
    $
    42
    .97
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99506917 SKU, 99506917 ANALYTICS...
    Stud Size (Inches)
    1/2
    Die Color
    Purple
    Stud Hole Spacing
    1-3/4 in.
    Price
    $
    455
    .81
    10 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25310072 SKU, 25310072 ANALYTICS...
    Stud Size (Inches)
    10 AWG
    Die Color
    Grey
    Stud Hole Spacing
    Price
    $
    6
    .45
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99506913 SKU, 99506913 ANALYTICS...
    Stud Size (Inches)
    1/4
    Die Color
    Grey
    Stud Hole Spacing
    5/8 in.
    Price
    $
    18
    .18
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available