Thomas and Betts 54868BEPH Blackburn® Color-Keyed® Two-Hole Long Barrel Copper Compression Lug with Peep Hole | Graybar Store
Thomas and Betts - Blackburn® Color-Keyed® Two-Hole Long Barrel Copper Compression Lug with Peep Hole - 54868BEPH
+ / - Hover over image to Zoom
Other Views

    Blackburn® Color-Keyed® Two-Hole Long Barrel Copper Compression Lug with Peep Hole

    Manufacturer: Thomas and Betts
    Manufacturer #: 54868BEPH
    SKU: 99506918
    $248.82
    Checking Pricing
         
    Wire Size:250 kcmil
    Die Color:Yellow
    Hole Diameter (Inches):1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54868BEPH
    • Die Color Yellow
    • Finish Tin Plated
    • Hole Diameter (Inches) 1/2
    • Materials High-Conductivity Wrought Copper
    Product Overview:
    2-hole long barrel copper lug for copper conductors 600V thru 35kV. 4.922 L x 1.094 W inch. Includes peep hole.
    Thomas & Betts 2-hole long barrel lug is copper, tin plated and is coded for copper conductors.