Thomas and Betts 256-30695-1158PH Blackburn® Color-Keyed® Two-Hole Long Barrel Copper Compression Lug with Peep Hole | Graybar Store
Thomas and Betts - Blackburn® Color-Keyed® Two-Hole Long Barrel Copper Compression Lug with Peep Hole - 256-30695-1158PH
+ / - Hover over image to Zoom
Other Views

    Blackburn® Color-Keyed® Two-Hole Long Barrel Copper Compression Lug with Peep Hole

    Manufacturer: Thomas and Betts
    Manufacturer #: 256-30695-1158PH
    SKU: 98411175
    $754.80
    Checking Pricing
         
    Wire Size:6 AWG
    Die Color:Blue
    Hole Diameter (Inches):3/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 256-30695-1158PH
    • Die Color Blue
    • Finish Electro Tin Plate
    • Hole Diameter (Inches) 3/8
    Product Overview:
    2-hole long barrel copper lug for copper conductors 600V thru 35kV. 3 L x 0.578 W inch. Includes peep hole.
    Thomas & Betts 2-hole long barrel lug is copper, tin plated and is coded for copper conductors.