Thomas and Betts Blackburn® Color-Keyed® Two-Hole Long Barrel Copper Compression Lug | Graybar Store
Thomas and Betts - Blackburn® Color-Keyed® Two-Hole Long Barrel Copper Compression Lug
+ / - Hover over image to Zoom
Other Views

    Blackburn® Color-Keyed® Two-Hole Long Barrel Copper Compression Lug

    Manufacturer: Thomas and Betts
         

    • Manufacturer Thomas and Betts
    • Finish Tin Plated
    • Materials Copper
    Select Filter Options Below ( 22 items found )
    Mfg Part #
    SKU
    Wire Size
    Stud Hole Spacing
    Stud Size (Inches)
    Die Color
    Size (Inches)
    Price
    256-30695-252
    89030398
    6 AWG
    1 in.
    1/4
    Blue
    2.38 L
    $
    10
    .14
    /
    EA
    89030398
    Wire Size
    6 AWG
    Stud Hole Spacing
    1 in.
    Stud Size (Inches)
    1/4
    Die Color
    Blue
    Size (Inches)
    2.38 L
    $
    10
    .14
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    256-30695-1298
    95027920
    14 to 10 AWG
    5/8 in.
    1/4
    Blue
    1.89 L
    $
    21
    .71
    /
    EA
    95027920
    Wire Size
    14 to 10 AWG
    Stud Hole Spacing
    5/8 in.
    Stud Size (Inches)
    1/4
    Die Color
    Blue
    Size (Inches)
    1.89 L
    $
    21
    .71
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    256-30695-1161PH
    22004767
    1 AWG
    1 in.
    3/8
    Green
    $
    27
    .17
    /
    EA
    22004767
    Wire Size
    1 AWG
    Stud Hole Spacing
    1 in.
    Stud Size (Inches)
    3/8
    Die Color
    Green
    Size (Inches)
    $
    27
    .17
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    54854BE
    88264942
    4 AWG
    5/8 in.
    1/4
    Grey
    2.31 L
    $
    10
    .23
    /
    EA
    88264942
    Wire Size
    4 AWG
    Stud Hole Spacing
    5/8 in.
    Stud Size (Inches)
    1/4
    Die Color
    Grey
    Size (Inches)
    2.31 L
    $
    10
    .23
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    256-30695-339
    89030387
    500 kcmil
    3/8
    Brown
    3.1 L
    $
    35
    .95
    /
    EA
    89030387
    Wire Size
    500 kcmil
    Stud Hole Spacing
    Stud Size (Inches)
    3/8
    Die Color
    Brown
    Size (Inches)
    3.1 L
    $
    35
    .95
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    256-30695-868
    94011721
    6 AWG
    1-3/4 in.
    1/2
    Blue
    4.18 L
    $
    30
    .58
    /
    EA
    94011721
    Wire Size
    6 AWG
    Stud Hole Spacing
    1-3/4 in.
    Stud Size (Inches)
    1/2
    Die Color
    Blue
    Size (Inches)
    4.18 L
    $
    30
    .58
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    256-30695-886
    98411837
    1/0 AWG
    1-3/4 in.
    1/2
    Pink
    3.78 L
    $
    31
    .19
    /
    EA
    98411837
    Wire Size
    1/0 AWG
    Stud Hole Spacing
    1-3/4 in.
    Stud Size (Inches)
    1/2
    Die Color
    Pink
    Size (Inches)
    3.78 L
    $
    31
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    54818BE
    98306221
    4/0 AWG
    1-3/4 in.
    3/8
    Purple
    4.38 L
    $
    21
    .33
    /
    EA
    98306221
    Wire Size
    4/0 AWG
    Stud Hole Spacing
    1-3/4 in.
    Stud Size (Inches)
    3/8
    Die Color
    Purple
    Size (Inches)
    4.38 L
    $
    21
    .33
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    256-30695-1404
    97211939
    700 kcmil
    3/8
    Pink
    3.29 L
    $
    63
    .29
    /
    EA
    97211939
    Wire Size
    700 kcmil
    Stud Hole Spacing
    Stud Size (Inches)
    3/8
    Die Color
    Pink
    Size (Inches)
    3.29 L
    $
    63
    .29
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    54860BE
    88264945
    1/0 AWG
    7/8 in.
    5/16
    Pink
    2.97 L
    $
    13
    .38
    /
    EA
    88264945
    Wire Size
    1/0 AWG
    Stud Hole Spacing
    7/8 in.
    Stud Size (Inches)
    5/16
    Die Color
    Pink
    Size (Inches)
    2.97 L
    $
    13
    .38
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    54856BE
    88264943
    2 AWG
    3/4 in.
    5/16
    Brown
    2.78 L
    $
    10
    .57
    /
    EA
    88264943
    Wire Size
    2 AWG
    Stud Hole Spacing
    3/4 in.
    Stud Size (Inches)
    5/16
    Die Color
    Brown
    Size (Inches)
    2.78 L
    $
    10
    .57
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    54816BE
    98306213
    3/0 AWG
    1 in.
    3/8
    Orange
    3-1/4 L
    $
    20
    .77
    /
    EA
    98306213
    Wire Size
    3/0 AWG
    Stud Hole Spacing
    1 in.
    Stud Size (Inches)
    3/8
    Die Color
    Orange
    Size (Inches)
    3-1/4 L
    $
    20
    .77
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    54855BE
    96016418
    2 AWG
    5/8 in.
    1/4
    Brown
    2.43 L
    $
    11
    .66
    /
    EA
    96016418
    Wire Size
    2 AWG
    Stud Hole Spacing
    5/8 in.
    Stud Size (Inches)
    1/4
    Die Color
    Brown
    Size (Inches)
    2.43 L
    $
    11
    .66
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    256-30695-1116P
    93144800
    2/0 AWG
    1 in.
    3/8
    Black
    3.19 L
    $
    31
    .63
    /
    EA
    93144800
    Wire Size
    2/0 AWG
    Stud Hole Spacing
    1 in.
    Stud Size (Inches)
    3/8
    Die Color
    Black
    Size (Inches)
    3.19 L
    $
    31
    .63
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    256-30695-112
    89030403
    350 kcmil
    3/8
    Red
    2.9 L
    $
    38
    .21
    /
    EA
    89030403
    Wire Size
    350 kcmil
    Stud Hole Spacing
    Stud Size (Inches)
    3/8
    Die Color
    Red
    Size (Inches)
    2.9 L
    $
    38
    .21
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    54857BE
    98411143
    1 AWG
    1-3/4 in.
    1/2
    Green
    4.43 L
    $
    14
    .06
    /
    EA
    98411143
    Wire Size
    1 AWG
    Stud Hole Spacing
    1-3/4 in.
    Stud Size (Inches)
    1/2
    Die Color
    Green
    Size (Inches)
    4.43 L
    $
    14
    .06
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    256-30695-1160
    89030369
    2 AWG
    1 in.
    3/8
    Brown
    3.08 L
    $
    29
    .78
    /
    EA
    89030369
    Wire Size
    2 AWG
    Stud Hole Spacing
    1 in.
    Stud Size (Inches)
    3/8
    Die Color
    Brown
    Size (Inches)
    3.08 L
    $
    29
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    54811BE
    97215547
    2 AWG
    1-3/4 in.
    1/2
    Brown
    4.28 L
    $
    16
    .50
    /
    EA
    97215547
    Wire Size
    2 AWG
    Stud Hole Spacing
    1-3/4 in.
    Stud Size (Inches)
    1/2
    Die Color
    Brown
    Size (Inches)
    4.28 L
    $
    16
    .50
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    256-30695-1159
    89030370
    4 AWG
    1 in.
    3/8
    Grey
    3.13 L
    $
    15
    .50
    /
    EA
    89030370
    Wire Size
    4 AWG
    Stud Hole Spacing
    1 in.
    Stud Size (Inches)
    3/8
    Die Color
    Grey
    Size (Inches)
    3.13 L
    $
    15
    .50
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    54810BE
    98306226
    2 AWG
    1-3/4 in.
    3/8
    Brown
    3.8 L
    $
    11
    .02
    /
    EA
    98306226
    Wire Size
    2 AWG
    Stud Hole Spacing
    1-3/4 in.
    Stud Size (Inches)
    3/8
    Die Color
    Brown
    Size (Inches)
    3.8 L
    $
    11
    .02
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    54850BE
    88264940
    8 AWG
    5/8 in.
    1/4
    Red
    2.19 L
    $
    6
    .26
    /
    EA
    88264940
    Wire Size
    8 AWG
    Stud Hole Spacing
    5/8 in.
    Stud Size (Inches)
    1/4
    Die Color
    Red
    Size (Inches)
    2.19 L
    $
    6
    .26
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    256-30695-1095
    89030374
    6 AWG
    3/4 in.
    1/4
    Blue
    2.13 L
    $
    13
    .47
    /
    EA
    89030374
    Wire Size
    6 AWG
    Stud Hole Spacing
    3/4 in.
    Stud Size (Inches)
    1/4
    Die Color
    Blue
    Size (Inches)
    2.13 L
    $
    13
    .47
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89030398 SKU, 89030398 ANALYTICS...
    Stud Size (Inches)
    1/4
    Die Color
    Blue
    Size (Inches)
    2.38 L
    Price
    $
    10
    .14
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95027920 SKU, 95027920 ANALYTICS...
    Stud Size (Inches)
    1/4
    Die Color
    Blue
    Size (Inches)
    1.89 L
    Price
    $
    21
    .71
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22004767 SKU, 22004767 ANALYTICS...
    Stud Size (Inches)
    3/8
    Die Color
    Green
    Size (Inches)
    Price
    $
    27
    .17
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88264942 SKU, 88264942 ANALYTICS...
    Stud Size (Inches)
    1/4
    Die Color
    Grey
    Size (Inches)
    2.31 L
    Price
    $
    10
    .23
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89030387 SKU, 89030387 ANALYTICS...
    Stud Size (Inches)
    3/8
    Die Color
    Brown
    Size (Inches)
    3.1 L
    Price
    $
    35
    .95
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94011721 SKU, 94011721 ANALYTICS...
    Stud Size (Inches)
    1/2
    Die Color
    Blue
    Size (Inches)
    4.18 L
    Price
    $
    30
    .58
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98411837 SKU, 98411837 ANALYTICS...
    Stud Size (Inches)
    1/2
    Die Color
    Pink
    Size (Inches)
    3.78 L
    Price
    $
    31
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98306221 SKU, 98306221 ANALYTICS...
    Stud Size (Inches)
    3/8
    Die Color
    Purple
    Size (Inches)
    4.38 L
    Price
    $
    21
    .33
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97211939 SKU, 97211939 ANALYTICS...
    Stud Size (Inches)
    3/8
    Die Color
    Pink
    Size (Inches)
    3.29 L
    Price
    $
    63
    .29
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88264945 SKU, 88264945 ANALYTICS...
    Stud Size (Inches)
    5/16
    Die Color
    Pink
    Size (Inches)
    2.97 L
    Price
    $
    13
    .38
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88264943 SKU, 88264943 ANALYTICS...
    Stud Size (Inches)
    5/16
    Die Color
    Brown
    Size (Inches)
    2.78 L
    Price
    $
    10
    .57
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98306213 SKU, 98306213 ANALYTICS...
    Stud Size (Inches)
    3/8
    Die Color
    Orange
    Size (Inches)
    3-1/4 L
    Price
    $
    20
    .77
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96016418 SKU, 96016418 ANALYTICS...
    Stud Size (Inches)
    1/4
    Die Color
    Brown
    Size (Inches)
    2.43 L
    Price
    $
    11
    .66
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93144800 SKU, 93144800 ANALYTICS...
    Stud Size (Inches)
    3/8
    Die Color
    Black
    Size (Inches)
    3.19 L
    Price
    $
    31
    .63
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89030403 SKU, 89030403 ANALYTICS...
    Stud Size (Inches)
    3/8
    Die Color
    Red
    Size (Inches)
    2.9 L
    Price
    $
    38
    .21
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98411143 SKU, 98411143 ANALYTICS...
    Stud Size (Inches)
    1/2
    Die Color
    Green
    Size (Inches)
    4.43 L
    Price
    $
    14
    .06
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89030369 SKU, 89030369 ANALYTICS...
    Stud Size (Inches)
    3/8
    Die Color
    Brown
    Size (Inches)
    3.08 L
    Price
    $
    29
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97215547 SKU, 97215547 ANALYTICS...
    Stud Size (Inches)
    1/2
    Die Color
    Brown
    Size (Inches)
    4.28 L
    Price
    $
    16
    .50
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89030370 SKU, 89030370 ANALYTICS...
    Stud Size (Inches)
    3/8
    Die Color
    Grey
    Size (Inches)
    3.13 L
    Price
    $
    15
    .50
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98306226 SKU, 98306226 ANALYTICS...
    Stud Size (Inches)
    3/8
    Die Color
    Brown
    Size (Inches)
    3.8 L
    Price
    $
    11
    .02
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88264940 SKU, 88264940 ANALYTICS...
    Stud Size (Inches)
    1/4
    Die Color
    Red
    Size (Inches)
    2.19 L
    Price
    $
    6
    .26
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89030374 SKU, 89030374 ANALYTICS...
    Stud Size (Inches)
    1/4
    Die Color
    Blue
    Size (Inches)
    2.13 L
    Price
    $
    13
    .47
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available