Thomas and Betts 256-30695-593 Blackburn® Color-Keyed® Two-Hole Long Barrel Copper Compression Lug | Graybar Store
Thomas and Betts - Blackburn® Color-Keyed® Two-Hole Long Barrel Copper Compression Lug - 256-30695-593
+ / - Hover over image to Zoom
Other Views

    Blackburn® Color-Keyed® Two-Hole Long Barrel Copper Compression Lug

    Manufacturer: Thomas and Betts
    Manufacturer #: 256-30695-593
    SKU: 96085720
    $20.42
    Checking Pricing
         
    Wire Size:1/0 AWG
    Hole Diameter (Inches):1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 256-30695-593
    • Finish Tin Plated
    • Hole Diameter (Inches) 1/2
    • Materials Copper
    Product Overview:
    Pink Blackburn® Color-Keyed® 2-hole long barrel copper compression lug for 1/0 AWG wire.
    Thomas & Betts 2-hole long barrel lug is copper, tin plated and is coded for copper conductors.