Thomas and Betts 54874BE Blackburn® Color-Keyed® Two-Hole Long Barrel Copper Compression Lug | Graybar Store
Thomas and Betts - Blackburn® Color-Keyed® Two-Hole Long Barrel Copper Compression Lug - 54874BE
+ / - Hover over image to Zoom
Other Views

    Blackburn® Color-Keyed® Two-Hole Long Barrel Copper Compression Lug

    Manufacturer: Thomas and Betts
    Manufacturer #: 54874BE
    SKU: 88264952
    $17.64
    Checking Pricing
         
    Wire Size:400 kcmil
    Hole Diameter (Inches):1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54874BE
    • Finish Tin Plated
    • Hole Diameter (Inches) 1/2
    • Materials Copper
    Product Overview:
    Blue 2-hole long barrel copper lug for copper conductors 600V thru 35kV . 5.453 L x 1.406 W inch.
    Thomas & Betts 2-hole long barrel lug is copper, tin plated and is coded for copper conductors.