Thomas and Betts 54868BE Blackburn® Color-Keyed® Two-Hole Long Barrel Copper Compression Lug | Graybar Store
Thomas and Betts - Blackburn® Color-Keyed® Two-Hole Long Barrel Copper Compression Lug - 54868BE
+ / - Hover over image to Zoom
Other Views

    Blackburn® Color-Keyed® Two-Hole Long Barrel Copper Compression Lug

    Manufacturer: Thomas and Betts
    Manufacturer #: 54868BE
    SKU: 88264949
    $23.37
    Checking Pricing
         
    Wire Size:250 kcmil
    Hole Diameter (Inches):1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54868BE
    • Finish Tin Plated
    • Hole Diameter (Inches) 1/2
    Product Overview:
    Yellow 2-hole long barrel copper lug for copper conductors 600V thru 35kV . 4.922 L x 2.984 W inch.
    Thomas & Betts 2-hole long barrel lug is copper, tin plated and is coded for copper conductors.