Thomas and Betts 54852BE Blackburn® Color-Keyed® Two-Hole Long Barrel Copper Compression Lug | Graybar Store
Thomas and Betts - Blackburn® Color-Keyed® Two-Hole Long Barrel Copper Compression Lug - 54852BE
+ / - Hover over image to Zoom
Other Views

    Blackburn® Color-Keyed® Two-Hole Long Barrel Copper Compression Lug

    Manufacturer: Thomas and Betts
    Manufacturer #: 54852BE
    SKU: 88264941
    $9.97
    Checking Pricing
         
    Wire Size:6 AWG
    Hole Diameter (Inches):1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54852BE
    • Finish Tin Plated
    • Hole Diameter (Inches) 1/4
    • Materials Copper
    Product Overview:
    Blue 2-hole long barrel copper lug for copper conductors 600V thru 35kV . 2.281 L x 0.422 W inch.
    Thomas & Betts 2-hole long barrel lug is copper, tin plated and is coded for copper conductors.