Thomas and Betts Blackburn® Color-Keyed® Two-Hole Copper Compression Lug | Graybar Store
Thomas and Betts - Blackburn® Color-Keyed® Two-Hole Copper Compression Lug
+ / - Hover over image to Zoom
Other Views

    Blackburn® Color-Keyed® Two-Hole Copper Compression Lug

    Manufacturer: Thomas and Betts
         

    • Manufacturer Thomas and Betts
    • Finish Tin Plated
    • Materials Copper
    Select Filter Options Below ( 9 items found )
    Mfg Part #
    SKU
    Wire Size
    Size (Inches)
    Stud Hole Spacing
    Stud Size (Inches)
    Die Color
    Price
    54211
    88264831
    3/0 AWG
    2.94 L
    1 in.
    3/8
    Orange
    $
    14
    .66
    /
    EA
    88264831
    Wire Size
    3/0 AWG
    Size (Inches)
    2.94 L
    Stud Hole Spacing
    1 in.
    Stud Size (Inches)
    3/8
    Die Color
    Orange
    $
    14
    .66
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    54265
    88264846
    4/0 AWG
    3.94 L
    1 in.
    3/8
    Purple
    $
    14
    .65
    /
    EA
    88264846
    Wire Size
    4/0 AWG
    Size (Inches)
    3.94 L
    Stud Hole Spacing
    1 in.
    Stud Size (Inches)
    3/8
    Die Color
    Purple
    $
    14
    .65
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    54286
    88264851
    500 kcmil
    5.07 L
    1-3/4 in.
    1/2
    Brown
    $
    45
    .94
    /
    EA
    88264851
    Wire Size
    500 kcmil
    Size (Inches)
    5.07 L
    Stud Hole Spacing
    1-3/4 in.
    Stud Size (Inches)
    1/2
    Die Color
    Brown
    $
    45
    .94
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    54282
    88264850
    350 kcmil
    4.6 L
    1-3/4 in.
    1/2
    Red
    $
    29
    .50
    /
    EA
    88264850
    Wire Size
    350 kcmil
    Size (Inches)
    4.6 L
    Stud Hole Spacing
    1-3/4 in.
    Stud Size (Inches)
    1/2
    Die Color
    Red
    $
    29
    .50
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    54204
    88264823
    8 AWG
    1.88 L
    5/8 in.
    10 AWG
    Red
    $
    5
    .56
    /
    EA
    88264823
    Wire Size
    8 AWG
    Size (Inches)
    1.88 L
    Stud Hole Spacing
    5/8 in.
    Stud Size (Inches)
    10 AWG
    Die Color
    Red
    $
    5
    .56
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    54270
    88264847
    4/0 AWG
    4-1/4 L
    1-3/4 in.
    1/2
    Purple
    $
    15
    .71
    /
    EA
    88264847
    Wire Size
    4/0 AWG
    Size (Inches)
    4-1/4 L
    Stud Hole Spacing
    1-3/4 in.
    Stud Size (Inches)
    1/2
    Die Color
    Purple
    $
    15
    .71
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    54206
    88264825
    4 AWG
    2.03 L
    5/8 in.
    1/4
    Grey
    $
    7
    .96
    /
    EA
    88264825
    Wire Size
    4 AWG
    Size (Inches)
    2.03 L
    Stud Hole Spacing
    5/8 in.
    Stud Size (Inches)
    1/4
    Die Color
    Grey
    $
    7
    .96
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    54212
    88264832
    4/0 AWG
    3.18 L
    1 in.
    3/8
    Purple
    $
    17
    .16
    /
    EA
    88264832
    Wire Size
    4/0 AWG
    Size (Inches)
    3.18 L
    Stud Hole Spacing
    1 in.
    Stud Size (Inches)
    3/8
    Die Color
    Purple
    $
    17
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    54210
    88264830
    2/0 AWG
    2.93 L
    1 in.
    3/8
    Black
    $
    12
    .62
    /
    EA
    88264830
    Wire Size
    2/0 AWG
    Size (Inches)
    2.93 L
    Stud Hole Spacing
    1 in.
    Stud Size (Inches)
    3/8
    Die Color
    Black
    $
    12
    .62
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88264831 SKU, 88264831 ANALYTICS...
    Stud Hole Spacing
    1 in.
    Stud Size (Inches)
    3/8
    Die Color
    Orange
    Price
    $
    14
    .66
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88264846 SKU, 88264846 ANALYTICS...
    Stud Hole Spacing
    1 in.
    Stud Size (Inches)
    3/8
    Die Color
    Purple
    Price
    $
    14
    .65
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88264851 SKU, 88264851 ANALYTICS...
    Stud Hole Spacing
    1-3/4 in.
    Stud Size (Inches)
    1/2
    Die Color
    Brown
    Price
    $
    45
    .94
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88264850 SKU, 88264850 ANALYTICS...
    Stud Hole Spacing
    1-3/4 in.
    Stud Size (Inches)
    1/2
    Die Color
    Red
    Price
    $
    29
    .50
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88264823 SKU, 88264823 ANALYTICS...
    Stud Hole Spacing
    5/8 in.
    Stud Size (Inches)
    10 AWG
    Die Color
    Red
    Price
    $
    5
    .56
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88264847 SKU, 88264847 ANALYTICS...
    Stud Hole Spacing
    1-3/4 in.
    Stud Size (Inches)
    1/2
    Die Color
    Purple
    Price
    $
    15
    .71
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88264825 SKU, 88264825 ANALYTICS...
    Stud Hole Spacing
    5/8 in.
    Stud Size (Inches)
    1/4
    Die Color
    Grey
    Price
    $
    7
    .96
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88264832 SKU, 88264832 ANALYTICS...
    Stud Hole Spacing
    1 in.
    Stud Size (Inches)
    3/8
    Die Color
    Purple
    Price
    $
    17
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88264830 SKU, 88264830 ANALYTICS...
    Stud Hole Spacing
    1 in.
    Stud Size (Inches)
    3/8
    Die Color
    Black
    Price
    $
    12
    .62
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available