Thomas and Betts 542040410 Blackburn® Color-Keyed® Two-Hole Copper Compression Lug | Graybar Store
Thomas and Betts - Blackburn® Color-Keyed® Two-Hole Copper Compression Lug - 542040410
+ / - Hover over image to Zoom
Other Views

    Blackburn® Color-Keyed® Two-Hole Copper Compression Lug

    Manufacturer: Thomas and Betts
    Manufacturer #: 542040410
    SKU: 94064257
    $4.81
    Checking Pricing
         
    Wire Size:8 AWG
    Hole Diameter (Inches):1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 542040410
    • Finish Tin Plated
    • Hole Diameter (Inches) 1/4
    Product Overview:
    Red 2-hole Standard Barrel Lug for copper conductors 600V thru 35kV. 1.31 L x 0.42 W inch blade. Includes a peep hole.
    Thomas & Betts 2-hole standard barrel lug is copper, tin plated and is coded for copper conductors.