Thomas and Betts 256-30695-253 Blackburn® Color-Keyed® Two-Hole Copper Compression Lug | Graybar Store
Thomas and Betts - Blackburn® Color-Keyed® Two-Hole Copper Compression Lug - 256-30695-253
+ / - Hover over image to Zoom
Other Views

    Blackburn® Color-Keyed® Two-Hole Copper Compression Lug

    Manufacturer: Thomas and Betts
    Manufacturer #: 256-30695-253
    SKU: 89030396
    $13.72
    Checking Pricing
         
    Wire Size:6 AWG
    Hole Diameter (Inches):3/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 256-30695-253
    • Finish Tin Plated
    • Hole Diameter (Inches) 3/8
    • Materials Copper
    Product Overview:
    Blue Blackburn® Color-Keyed® 2-hole copper compression lug for 6 AWG wire.
    Thomas & Betts 2-hole standard barrel lug is copper, tin plated and is coded for copper conductors.