Thomas and Betts Blackburn® Color-Keyed® One-Hole Short Barrel Copper Compression Lug, 90° | Graybar Store
Thomas and Betts - Blackburn® Color-Keyed® One-Hole Short Barrel Copper Compression Lug, 90°
+ / - Hover over image to Zoom
Other Views

    Blackburn® Color-Keyed® One-Hole Short Barrel Copper Compression Lug, 90°

    Manufacturer: Thomas and Betts
         

    • Manufacturer Thomas and Betts
    • Finish Tin Plated
    • Materials Copper
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Wire Size
    Stud Size (Inches)
    Die Color
    Size (Inches)
    Stud Hole Spacing
    Price
    54110UB
    90064533
    2/0 AWG
    3/8
    Black
    $
    18
    .66
    /
    EA
    90064533
    Wire Size
    2/0 AWG
    Stud Size (Inches)
    3/8
    Die Color
    Black
    Size (Inches)
    Stud Hole Spacing
    $
    18
    .66
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    54205UB
    97256425
    6 AWG
    1/4
    Blue
    1.625 L
    5/8 in.
    $
    10
    .13
    /
    EA
    97256425
    Wire Size
    6 AWG
    Stud Size (Inches)
    1/4
    Die Color
    Blue
    Size (Inches)
    1.625 L
    Stud Hole Spacing
    5/8 in.
    $
    10
    .13
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90064533 SKU, 90064533 ANALYTICS...
    Die Color
    Black
    Size (Inches)
    Stud Hole Spacing
    Price
    $
    18
    .66
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97256425 SKU, 97256425 ANALYTICS...
    Die Color
    Blue
    Size (Inches)
    1.625 L
    Stud Hole Spacing
    5/8 in.
    Price
    $
    10
    .13
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available