Thomas and Betts 54135 Blackburn® Color-Keyed® One-Hole Short Barrel Copper Compression Lug | Graybar Store
Thomas and Betts - Blackburn® Color-Keyed® One-Hole Short Barrel Copper Compression Lug - 54135
+ / - Hover over image to Zoom
Other Views

    Blackburn® Color-Keyed® One-Hole Short Barrel Copper Compression Lug

    Manufacturer: Thomas and Betts
    Manufacturer #: 54135
    SKU: 88264790
    $3.21
    Checking Pricing
         
    Wire Size:6 AWG
    Die Color:Blue
    Hole Diameter (Inches):5/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54135
    • Die Color Blue
    • Finish Tin Plated
    • Hole Diameter (Inches) 5/16
    • Materials High-Conductivity Wrought Copper
    • Wire Size 6 AWG
    • For Use With Copper Conductor
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    1-hole Standard Barrel Lug for copper conductors 600V thru 35kV . 0.60 L x 0.67 W inch blade.
    Thomas & Betts 1-hole standard barrel lug is copper, tin plated and is coded for copper conductors.