Thomas and Betts 54942BE Blackburn® Color-Keyed® One-Hole Long Barrel Copper Compression Lug | Graybar Store
Thomas and Betts - Blackburn® Color-Keyed® One-Hole Long Barrel Copper Compression Lug - 54942BE
+ / - Hover over image to Zoom
Other Views

    Blackburn® Color-Keyed® One-Hole Long Barrel Copper Compression Lug

    Manufacturer: Thomas and Betts
    Manufacturer #: 54942BE
    SKU: 88264970
    $7.27
    Checking Pricing
         
    Wire Size:3 to 2 AWG
    Die Color:Brown
    Hole Diameter (Inches):5/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54942BE
    • Die Color Brown
    • Finish Electro Tin Plated
    • Hole Diameter (Inches) 5/16
    • Materials Copper
    Product Overview:
    1-hole long barrel copper lug for copper conductors copper conductors 600V thru 35kV. 0.88 L x 0.59 W inch.
    Thomas & Betts 1-hole long barrel lug is copper, tin plated and is coded for copper conductors.