Thomas and Betts G6 Blackburn® Budget-Line Ground Clamps | Graybar Store
Thomas and Betts - Blackburn® Budget-Line Ground Clamps - G6
+ / - Hover over image to Zoom
Other Views

    Blackburn® Budget-Line Ground Clamps

    Manufacturer: Thomas and Betts
    Manufacturer #: G6
    SKU: 88034084
    $5.55
    Checking Pricing
         
    Rod Size (Inches):3/4
    Material Finish:Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # G6
    • Material Finish Copper
    • Materials High-Strength Corrosion-Resistant Copper Alloy
    Product Overview:
    Budget-line ground clamp for wire 10 AWG solid through 2 AWG stranded 3/4 inch rod diameter.
    Type G - budget line ground clamps.
    • Rod Diameter: 3/4 inch (19.0 mm)
    • Wire Range: 2 STR (33.6 mm) - 10 SOL (5.2 mm)
    • Screw Thread Size: 3/8 - 16 UNC
    • Hex Head Size: 1/2 inch
    • A dependable ground connection offered at a substantial saving
    • Cast of high strength corrosion-resistant copper alloy
    • Hex head bolt
    • Simplified compact design will make a lasting, trouble-free connection
    • UL Listed for direct burial