Thomas and Betts G5 Blackburn® Budget-Line Ground Clamps | Graybar Store
Thomas and Betts - Blackburn® Budget-Line Ground Clamps - G5
+ / - Hover over image to Zoom
Other Views

    Blackburn® Budget-Line Ground Clamps

    Manufacturer: Thomas and Betts
    Manufacturer #: G5
    SKU: 88034083
    $5.25
    Checking Pricing
         
    Rod Size (Inches):5/8
    Material Finish:Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # G5
    • Material Finish Copper
    • Materials High-Strength Corrosion-Resistant Copper Alloy
    Product Overview:
    Budget-line ground clamp for wire 10 AWG solid through 2 AWG stranded 5/8 inch rod diameter.
    Type G - budget line ground clamps.
  • Rod Diameter: 5/8 inch (15.8 mm)
  • Wire Range: 2 STR (33.6 mm) - 10 SOL (5.2 mm)
  • Screw Thread Size: 3/8 - 16 UNC
  • Hex Head Size: 1/2 inch
  • A dependable ground connection offered at a substantial saving
  • Cast of high strength corrosion-resistant copper alloy
  • Hex head bolt
  • Simplified compact design will make a lasting, trouble-free connection
  • UL Listed for direct burial
  •