Thomas and Betts LL414 Blackburn® Aluminum Lay-In Lug Connector | Graybar Store
Thomas and Betts - Blackburn® Aluminum Lay-In Lug Connector - LL414
+ / - Hover over image to Zoom
Other Views

    Blackburn® Aluminum Lay-In Lug Connector

    Manufacturer: Thomas and Betts
    Manufacturer #: LL414
    SKU: 25080391
    $2.12
    Checking Pricing
         
    Stud Size (Inches):2/9
    Material:Aluminum
    Wire Size:14 to 4 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LL414
    • Materials Aluminum Alloy
    • Stud Size (Inches) 2/9
    • Wire Size 14 to 4 AWG
    Product Overview:
    Aluminum lay-in lug for wire range 4 to 14 AWG, slotted screw.