Thomas and Betts LL2506 Blackburn® Aluminum Lay-In Lug Connector | Graybar Store
Thomas and Betts - Blackburn® Aluminum Lay-In Lug Connector - LL2506
+ / - Hover over image to Zoom
Other Views

    Blackburn® Aluminum Lay-In Lug Connector

    Manufacturer: Thomas and Betts
    Manufacturer #: LL2506
    SKU: 25080390
    $9.42
    Checking Pricing
         
    Stud Size (Inches):1/3
    Material:Aluminum
    Wire Size:6 AWG to 250 kcmil
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LL2506
    • Stud Size (Inches) 1/3
    • Wire Size 6 AWG to 250 kcmil
    Product Overview:
    Aluminum lay-in lug for wire range 250 kcmil to 6 AWG, hex screw.