Chatsworth Products Inc. 14831-703 Black Wide Double-Sided Global Vertical Cabling Section | Graybar Store
Chatsworth Products Inc. - Black Wide Double-Sided Global Vertical Cabling Section - 14831-703
+ / - Hover over image to Zoom
Other Views

    Black Wide Double-Sided Global Vertical Cabling Section

    Manufacturer: Chatsworth Products Inc.
    Manufacturer #: 14831-703
    SKU: 22081703
    $471.66
    Checking Pricing
         
    Width (Inches):6 in.
    Depth (Inches):13.52
    Color:Black
    Height (Inches):84 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth Products Inc.
    • Manufacturer # 14831-703
    • Color Black
    • Type Double-Sided Cabling Section
    • Depth (Inches) 13.52
    • Height (Inches) 84 in.
    • Width (Inches) 6 in.
    Product Overview:
    Black narrow double-sided global vertical cabling section is 7 feet H x 6 W x 13.52 inch D.
    Double-Sided Global Vertical Cabling Section:
    • Patented cable guide fingers at 1 RU intervals provide an organized pathway for cable and patch cords
    • 7 foot height provides 45 RU
    • Snap-on, hinged door/cover hides cable for a finished appearance yet allows quick access to cable for making changes
    • Door/cover swings on hinges to open left or right
    • Acorn nuts eliminate sharp edges reducing injuries and torn cables
    • Seven 2-1/2 inch pass-through ports allow cable to transition from front to back