Chatsworth 12836-702 Black Wide Cable Rings for Global Vertical Cabling Section | Graybar Store
Chatsworth - Black Wide Cable Rings for Global Vertical Cabling Section - 12836-702
+ / - Hover over image to Zoom
Other Views

    Black Wide Cable Rings for Global Vertical Cabling Section

    Manufacturer: Chatsworth
    Manufacturer #: 12836-702
    SKU: 22069918
    $114.32
    Checking Pricing
         
    Color:Black
    Size:Wide
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12836-702
    • Color Black
    • Size Wide
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Set of (7) black cable rings are 6 inch wide.
    Cable rings provide the functionality of a double-sided cable management system.