Leviton 5369-C Black/White Nylon Straight Blade Connector, Industrial Grade | Graybar Store
Leviton - Black/White Nylon Straight Blade Connector, Industrial Grade - 5369-C
+ / - Hover over image to Zoom
Other Views

    Black/White Nylon Straight Blade Connector, Industrial Grade

    Manufacturer: Leviton
    Manufacturer #: 5369-C
    SKU: 92044901
    $43.85
    Checking Pricing
         
    NEMA Rating:NEMA 5-20C
    Amperage:20A
    Voltage Rating:125V
    Connector Configurations:2-Pole, 3-Wire
    Color:Black/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5369-C
    • Color Black/White
    • Amperage 20A
    • Connector Configurations 2-Pole, 3-Wire
    • Materials Nylon
    • NEMA Rating NEMA 5-20C
    • Voltage Rating 125V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black/white nylon 20A 125V single phase 2P3W NEMA 5 20C straight blade connector.