Pass and Seymour (Legrand) PS5269-X Black/White Nylon 15A 125V 2P3W Straight Blade Connector, Extra Hard Use Specification Grade | Graybar Store
Pass and Seymour (Legrand) - Black/White Nylon 15A 125V 2P3W Straight Blade Connector, Extra Hard Use Specification Grade - PS5269-X
+ / - Hover over image to Zoom
Other Views

    Black/White Nylon 15A 125V 2P3W Straight Blade Connector, Extra Hard Use Specification Grade

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: PS5269-X
    SKU: 25067960
    $30.49
    Checking Pricing
         
    NEMA Rating:NEMA 5-15C
    Amperage:15A
    Voltage Rating:125V
    Connector Configurations:2-Pole, 3-Wire
    Color:Black/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # PS5269-X
    • Color Black/White
    • Amperage 15A
    • Connector Configurations 2-Pole, 3-Wire
    • Materials Nylon
    • NEMA Rating NEMA 5-15C
    • Voltage Rating 125V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Black/white nylon 15A 125V single phase 2P3W NEMA 5 15C straight blade connector.
    • Unit Arrives Completely Ready-to-Wire, Cutting Installation Time Significantly
    • Nylon Housing Provides Impact and Chemical Resistance
    • Rugged Two-Piece Cord Grip Provides More Uniform Cord Retention
    • Internal Dust Shield Keeps Terminals Free of Contaminants
    • Tri-Drive Assembly Screws Are Standard on All Specification Grade Plugs and Connectors
    • All 3-Wire Terminals Located on the Same Plane, Allowing For Quick Wire Termination From Any Angle
    • Heavy-Duty Brass Alloy Blades and Contacts Resist Heat Rise and Provide Excellent Conductivity
    • Cord-Grip Screws Recessed to Protect Installer Against Screwdriver Head Slippage