Leviton 5266-CA Black/White Nylon 15A 125V 2P3W Straight Blade Angled Plug, Industrial Grade | Graybar Store
Leviton - Black/White Nylon 15A 125V 2P3W Straight Blade Angled Plug, Industrial Grade - 5266-CA
+ / - Hover over image to Zoom
Other Views

    Black/White Nylon 15A 125V 2P3W Straight Blade Angled Plug, Industrial Grade

    Manufacturer: Leviton
    Manufacturer #: 5266-CA
    SKU: 92048928
    $23.79
    Checking Pricing
         
    NEMA Rating:NEMA 5-15P
    Amperage:15A
    Voltage Rating:125V
    Plug Configuration:2-Pole, 3-Wire
    Color:Black/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5266-CA
    • Color Black/White
    • Amperage 15A
    • Materials Nylon
    • NEMA Rating NEMA 5-15P
    • No. of Poles 2
    • No. of Wires 3
    • Plug Configuration 2-Pole, 3-Wire
    • Voltage Rating 125V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black/white nylon 15A 125V 2P3W NEMA 5 15P straight blade angled plug for 0.245 to 0.700 in. dia. cord.
    Leviton's Black & White line of industrial grade plugs and connectors offer superior performance, long-lasting reliability and features that are backed by a lifetime warranty. Available in many NEMA and non-NEMA configuration, you'll be sure to find the right device for your needs.