Pass and Seymour (Legrand) PS5469-X Black/White Nylon Extra Hard Use 20A 250V 2P3W Straight Blade Connector, Specification Grade | Graybar Store
Pass and Seymour (Legrand) - Black/White Nylon Extra Hard Use 20A 250V 2P3W Straight Blade Connector, Specification Grade - PS5469-X
+ / - Hover over image to Zoom
Other Views

    Black/White Nylon Extra Hard Use 20A 250V 2P3W Straight Blade Connector, Specification Grade

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: PS5469-X
    SKU: 25365946
    $40.51
    Checking Pricing
         
    NEMA Rating:NEMA 6-20R
    Amperage:20A
    Voltage Rating:250V
    Connector Configurations:2-Pole, 3-Wire
    Color:Black/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # PS5469-X
    • Color Black/White
    • Amperage 20A
    • Connector Configurations 2-Pole, 3-Wire
    • Materials Nylon
    • NEMA Rating NEMA 6-20R
    • Voltage Rating 250V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Black/white nylon 20A 250V 2P3W NEMA 6 20R extra hard use straight blade connector for 0.230 to 0.720 in. dia. cord.
    • Unit Arrives Completely Ready-to-Wire, Cutting Installation Time Significantly
    • Nylon Housing Provides Impact and Chemical Resistance
    • Rugged Two-Piece Cord Grip Provides More Uniform Cord Retention
    • Internal Dust Shield Keeps Terminals Free of Contaminants
    • Tri-Drive Assembly Screws Are Standard on All Specification Grade Plugs and Connectors
    • All 3-Wire Terminals Located on the Same Plane, Allowing For Quick Wire Termination From Any Angle
    • Heavy-Duty Brass Alloy Blades and Contacts Resist Heat Rise and Provide Excellent Conductivity
    • Cord-Grip Screws Recessed to Protect Installer Against Screwdriver Head Slippage