Pass and Seymour (Legrand) PS5266-SSAN Black/White Nylon Extra Hard Use 15A 125V 2P3W Straight Blade Angled Plug, Specification Grade | Graybar Store
Pass and Seymour (Legrand) - Black/White Nylon Extra Hard Use 15A 125V 2P3W Straight Blade Angled Plug, Specification Grade - PS5266-SSAN
+ / - Hover over image to Zoom
Other Views

    Black/White Nylon Extra Hard Use 15A 125V 2P3W Straight Blade Angled Plug, Specification Grade

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: PS5266-SSAN
    SKU: 25365943
    $20.32
    Checking Pricing
         
    NEMA Rating:NEMA 5-15P
    Amperage:15A
    Voltage Rating:125V
    Plug Configuration:2-Pole, 3-Wire
    Color:Black/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # PS5266-SSAN
    • Color Black/White
    • Amperage 15A
    • Materials Nylon
    • NEMA Rating NEMA 5-15P
    • Plug Configuration 2-Pole, 3-Wire
    • Voltage Rating 125V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Black/white nylon 15A 125V 2P3W NEMA 5 15P extra hard use straight blade angled plug for 0.320 to 0.655 in. dia. cord.
    • Angle Plugs and Adapters Both Allow For 4-Position Face Rotation
    • Tri-Drive Assembly and Cord-Grip Screws Are Standard on All Angle Adapters
    • NOTE: Angle adapter (sold separately as catalog number EHU15AN) will accommodate all Pass and Seymour EHU-style Straight Blade plugs and connectors on a retrofit basis Simply remove the straight handle body from the plug or connector face assembly and replace with the angle adapter