Panduit HSC.25-L100 Black Weather Resistant Polypropylene Horizontal Siding Clip, 0.25 in. Bundle Diameter | Graybar Store
Panduit - Black Weather Resistant Polypropylene Horizontal Siding Clip, 0.25 in. Bundle Diameter - HSC.25-L100
+ / - Hover over image to Zoom
Other Views

    Black Weather Resistant Polypropylene Horizontal Siding Clip, 0.25 in. Bundle Diameter

    Manufacturer: Panduit
    Manufacturer #: HSC.25-L100
    SKU: 88197918
    $24.23
    Checking Pricing
         
    Packaging:50
    Color:Black
    Bundle Diameter (Inches):0.25
    Mounting Type:Horizontal/Clip
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HSC.25-L100
    • Color Black
    • Bundle Diameter (Inches) 0.25
    • Materials Weather Resistant Polypropylene
    Product Overview:
    Black weather resistant polypropylene 0.50 L x 0.34 W x 0.65 in. H horizontal siding clip with 0.25 in. max. bundle diameter. Package of 50.
    Panduit's low-profile siding clips intall without drilling or nailing. Attach coax cable to buildings having Pittsburgh Interlok type aluminum or steel siding. Will not corrode or stain siding.