Pentair Hoffman EWFT Black Waterfall Top | Graybar Store
Pentair Hoffman - Black Waterfall Top - EWFT
+ / - Hover over image to Zoom
Other Views

    Black Waterfall Top

    Manufacturer: Pentair Hoffman
    Manufacturer #: EWFT
    SKU: 22078225
    $72.59
    Checking Pricing
         
    Height (Inches):4.5 in.
    Color:Black
    Width (Inches):21.5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # EWFT
    • Color Black
    • Type Waterfall Top
    • Height (Inches) 4.5 in.
    • Width (Inches) 21.5 in.
    Product Overview:
    Black waterfall top fits a 19 inch open frame rack.
    Waterfall Top
    • Provides horizontal-to-vertical transition bend radius for compliant installation of Category 5, 6, 6A and fiber optic cable
    • Makes a complete cable management system when used with vertical and horizontal cable managers
    • Mounts on 2- and 4-post open-frame racks
    • Material is steel with RAL 9005 black polyester powder paint finish