Chatsworth 12291-701 Black Wall-mount rack 2U Shelf | Graybar Store
Chatsworth - Black Wall-mount rack 2U Shelf - 12291-701
+ / - Hover over image to Zoom
Other Views

    Black Wall-mount rack 2U Shelf

    Manufacturer: Chatsworth
    Manufacturer #: 12291-701
    SKU: 99480070
    $127.88
    Checking Pricing
         
    Rack Units:2
    Depth (Inches):10 in.
    Height (Inches):2.19 in.
    Width (Inches):17.25 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12291-701
    • Color Black
    • Type Wall-Mount 2 RU Shelf
    • Rack Units 2
    • Depth (Inches) 10 in.
    • Height (Inches) 2.19 in.
    • Width (Inches) 17.25 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black deep wall-mount rack shelf is for 2 RU.
    Rack shelf is 17.25 W x 10 inch D.