Chatsworth 10608-701 Black Vertical Runway Wall Bracket 3/8 in. | Graybar Store
Chatsworth - Black Vertical Runway Wall Bracket 3/8 in. - 10608-701
+ / - Hover over image to Zoom
Other Views

    Black Vertical Runway Wall Bracket 3/8 in.

    Manufacturer: Chatsworth
    Manufacturer #: 10608-701
    SKU: 25319152
    $25.49
    Checking Pricing
         
    Height (Inches):1.7
    Width (Inches):1.5
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10608-701
    • Color Black
    • Height (Inches) 1.7
    • Width (Inches) 1.5
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cable runway vertical wall bracket, 1.7 in H x 2.2 in D x 1.5 in W with black finish.