Keyscan K-PROX2 Black, Versatile Proximity Reader | Graybar Store
Keyscan - Black, Versatile Proximity Reader - K-PROX2
+ / - Hover over image to Zoom
Other Views

    Black, Versatile Proximity Reader

    Manufacturer: Keyscan
    Manufacturer #: K-PROX2
    SKU: 25122290
    $157.11
    Checking Pricing
         
    Additional Features:Wiegand Interface
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Keyscan
    • Manufacturer # K-PROX2
    • Additional Features Wiegand Interface
    • SAP Material Type ZSTD
    • Country of Origin MY - Malaysia
    Product Overview:
    Indoor/Outdoor, 12 VDC reader with black finish.
    • Uses proven digital radio frequency identification technology
    • Includes ABS wall switch plate
    • HID compatible over a wide range of Wiegand protocols
    • Designed for indoor and outdoor environments
    • Unique and versatile design for easy installation