Chatsworth 14072-719 Black Vented Fixed Shelf, 19 W x 29 Inch D | Graybar Store
Chatsworth - Black Vented Fixed Shelf, 19 W x 29 Inch D - 14072-719
+ / - Hover over image to Zoom
Other Views

    Black Vented Fixed Shelf, 19 W x 29 Inch D

    Manufacturer: Chatsworth
    Manufacturer #: 14072-719
    SKU: 99709311
    $152.45
    Checking Pricing
         
    Color:Black
    Width (Inches):19 in.
    Depth (Inches):29 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 14072-719
    • Color Black
    • Type Fixed Shelf
    • Depth (Inches) 29 in.
    • Width (Inches) 19 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black vented shelf is 19 W x 29 inch D.
    Vented shelf has adjustable mounting depth 24 to 38 inch.