Pentair Hoffman PPV32B Black Vent Kit | Graybar Store
Pentair Hoffman - Black Vent Kit - PPV32B
+ / - Hover over image to Zoom
Other Views

    Black Vent Kit

    Manufacturer: Pentair Hoffman
    Manufacturer #: PPV32B
    SKU: 97214033
    $113.21
    Checking Pricing
         
    Height (Inches):11.81 in.
    Depth (Inches):1.03 in.
    Width (Inches):7.88 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # PPV32B
    • Color Black
    • Type Vent Kit
    • Depth (Inches) 1.03 in.
    • Height (Inches) 11.81 in.
    • Width (Inches) 7.88 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview: