Chatsworth 57014-703 Velocity® Standard Pack, 6 in. W, Double Sided | Graybar Store
Chatsworth - Velocity® Standard Pack, 6 in. W, Double Sided - 57014-703
+ / - Hover over image to Zoom
Other Views

    Velocity® Standard Pack, 6 in. W, Double Sided

    Manufacturer: Chatsworth
    Manufacturer #: 57014-703
    SKU: 25319151
    $425.20
    Checking Pricing
         
    Width (Inches):6 in.
    Kit Includes:(1) Rack, (1) Velocity Double Sided Cable Manager, (1) Installation Kit
    Color:Black
    Height (Inches):84 in.
    Rack Units:45
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 57014-703
    • Color Black
    • Rack Units 45
    • Height (Inches) 84 in.
    • Kit Includes (1) Rack, (1) Velocity Double Sided Cable Manager, (1) Installation Kit
    • Width (Inches) 6 in.
    Product Overview:
    Black Velocity standard pack includes (1) standard rack, (1) 6 inch W Double-Sided Velocity vertical cable manager and (1) rack installation kit for concrete floor.
    Velocity® Standard Pack Includes:
    • (1) Standard Rack
    • Concrete Floor Installation Kit
    • (1) Velocity® Vertical Cable Manager
    Features:
    • Numbered rack-mount spaces on the rack are printed on the equipment mounting channels providing the installer an easy way of positioning equipment in planned spaces
    • Cable openings in Velocity Vertical Cable Manager align with rack units on rack allowing cables to exit by the RU
    • Integrated masked grounding studs on the inside of the rack channel for quick attachment to the telecommunications grounding system
    • Cable openings have rounded edges to protect cable and will not deform or break
    • Cover snaps on and opens to the right or left for easy access to cables during moves, adds or changes