Viking Electronics VE-5X5 Black, Vandal Resistant Surface Mount Box | Graybar Store
Viking Electronics - Black, Vandal Resistant Surface Mount Box - VE-5X5
+ / - Hover over image to Zoom
Other Views

    Black, Vandal Resistant Surface Mount Box

    Manufacturer: Viking Electronics
    Manufacturer #: VE-5X5
    SKU: 97214917
    $72.92
    Checking Pricing
         
    Dimensions:5.14in. x 5.22in. x 3.4in.
    Color / Finish:Black Powder Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # VE-5X5
    • Dimensions 5.14in. x 5.22in. x 3.4in.
    • Color / Finish Black Powder Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black Surface Mount Box for E-10A, E-30, E-60, E-65, E-70, E-75, E-1600-20A, E-1600-30A, W-1000/3000. Mounts to a standard single gang box. Dimensions-5.14 x 5.22 x 3.25 inches.
    • Mounts to a standard single gang box
    • Mounts directly to the wall
    • Mounts to model VE-GNP or VE-GNP-2 gooseneck pedestal
    • Material: 16 gauge CRS
    • Finish: UV stable black fine texture powder paint