Chatsworth 11348-719 Black Universal Swing Gate Rack 19 W x 18 Inch D | Graybar Store
Chatsworth - Black Universal Swing Gate Rack 19 W x 18 Inch D - 11348-719
+ / - Hover over image to Zoom
Other Views

    Black Universal Swing Gate Rack 19 W x 18 Inch D

    Manufacturer: Chatsworth
    Manufacturer #: 11348-719
    SKU: 96051780
    $448.32
    Checking Pricing
         
    Width (Inches):19 in.
    Color:Black
    Height (Inches):40.4 in.
    Depth (Inches):18 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11348-719
    • Color Black
    • Depth (Inches) 18 in.
    • Height (Inches) 40.4 in.
    • Width (Inches) 19 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black universal swing gate rack is 19 W x 40.4 H x 18 Inch D.