Leviton 113 Straight Blade Plug, Residential Grade, 15A 125V, 2P3W, Black TPE Rubber | Graybar Store
Leviton - Straight Blade Plug, Residential Grade, 15A 125V, 2P3W, Black TPE Rubber - 113
+ / - Hover over image to Zoom
Other Views

    Straight Blade Plug, Residential Grade, 15A 125V, 2P3W, Black TPE Rubber

    Manufacturer: Leviton
    Manufacturer #: 113
    SKU: 88155757
    $8.36
    Checking Pricing
         
    NEMA Rating:NEMA 5-15P
    Amperage:15A
    Voltage Rating:125V
    Plug Configuration:2-Pole, 3-Wire
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 113
    • Color Black
    • Amperage 15A
    • Materials TPE Rubber
    • NEMA Rating NEMA 5-15P
    • Plug Configuration 2-Pole, 3-Wire
    • Voltage Rating 125V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Black TPE rubber 15A 125V 2P3W NEMA 5 15P residential grade straight blade plug for 0.396 to 0.562 in. dia. cord.