Leviton 114 Straight Blade Connector, Residential Grade, 15A 125V, 2P3W, Black TPE Rubber | Graybar Store
Leviton - Straight Blade Connector, Residential Grade, 15A 125V, 2P3W, Black TPE Rubber - 114
+ / - Hover over image to Zoom
Other Views

    Straight Blade Connector, Residential Grade, 15A 125V, 2P3W, Black TPE Rubber

    Manufacturer: Leviton
    Manufacturer #: 114
    SKU: 88155759
    $14.82
    Checking Pricing
         
    NEMA Rating:NEMA 5-15R
    Amperage:15A
    Voltage Rating:125V
    Connector Configurations:2-Pole, 3-Wire
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 114
    • Color Black
    • Amperage 15A
    • Connector Configurations 2-Pole, 3-Wire
    • Materials TPE Rubber
    • NEMA Rating NEMA 5-15R
    • Voltage Rating 125V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Black TPE rubber 15A 125V 2P3W NEMA 5 15R straight blade connector for 0.396 to 0.562 in. dia. cord.
    Leviton Plugs and Connectors are rugged and easy to wire. They are offered in polarized and non-polarized versions and in all NEMA configurations.