Square D (Schneider Electric) XVUC21B Black Tower Light Base Unit Module | Graybar Store
Square D (Schneider Electric) - Black Tower Light Base Unit Module - XVUC21B
+ / - Hover over image to Zoom
Other Views

    Black Tower Light Base Unit Module

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XVUC21B
    SKU: 25649419
    $33.57
    Checking Pricing
         
    Color:Black
    Width (Inches):3-19/64 in.
    Height (Inches):2-2/5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XVUC21B
    • Color Black
    • Height (Inches) 2-2/5
    • Mounting 60 mm
    • Width (Inches) 3-19/64 in.
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Black base unit module 10-3/5 L x 2-2/5 H x 3-19/64 W inches for use with tower lights.
    • Kit includes: cover and base unit
    • Direct or tube fixing
    • Polycarbonate material
    • Operating temperature: -25 to 50 Degree C