Chatsworth 13050-713 Black ThinLine II Wall-Mount Cabinet, 26 x 26 x 6 Inch | Graybar Store
Chatsworth - Black ThinLine II Wall-Mount Cabinet, 26 x 26 x 6 Inch - 13050-713
+ / - Hover over image to Zoom
Other Views

    Black ThinLine II Wall-Mount Cabinet, 26 x 26 x 6 Inch

    Manufacturer: Chatsworth
    Manufacturer #: 13050-713
    SKU: 22086795
    $459.14
    Checking Pricing
         
    Height (Inches):26 in.
    Width (Inches):26 in.
    Rack Units:6
    Door Style:Solid
    Depth (Inches):12 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 13050-713
    • Type ThinLine II Wall Mount Cabinet
    • Rack Units 6
    • Depth (Inches) 12 in.
    • Door Style Solid
    • Height (Inches) 26 in.
    • Width (Inches) 26 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black ThinLine II wall-mount cabinet is 26 H x 26 W x 12 inch D, 6 RU.